Beli countersink drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Countersink Drill Bit 90 Degree (Mata Bor Countersink)atribut:
- Packing Dimensions (mm): 54x20x137
- TRUSCO Countersink Handle (Mata Bor Countersink)Deskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- BOSCH Countersink Drill Bit (Mata Bor Countersink)atribut:
- UNSPSC: 31160000
- Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)atribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9/ +0,3 mm
- HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink)Deskripsi:HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
- HTD Countersink Multiple Cutting Edge 60° HSS (Mata Bor Countersink)Deskripsi:HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
- Fukuda Seiko (FKD) Capscrew CounterboreDeskripsi:-A counterbore cutter for sinking the head of a hexagon socket head cap screw. Maintains high economic advantage with abundant re-polishing cycles.-Work material: Carbon steel, alloy steel, steel tools, cast iron, non-ferrous metal, aluminum alloy.atribut:
- Material: High Speed Steel (SKH51)
- Non Brand Chamfer MillDeskripsi:Single-end chamfer mills with a straight shank have angled cutting edges on one end for creating chamfered or beveled edges on a workpiece. They are less fragile than double-end chamfer mills. The chamfer mills' straight shank installs into a chuck, collet, or heat-shrink toolholder on a milling machine.atribut:
- UNSPSC: 23172005
- Drilling Tool Configuration: Individual
- End Mill Style: Chamfer Mill
- Material - Machining: Carbide
- Material Grade - Machining: General Purpose
- Measurement System: Fractional Inch
- Vertex Counterbore End MillsDeskripsi:Counterbore End Mills.
- NACHI Counterbore Drill for Hexagon Socket Head Bolts (Mata Bor Counterbore)atribut:
- Material: HSS
- Helix Angle: 22 to 25°
- Point Angle: 118°
- FKD Counterbore Cap Screw with Drill (Mata Bor Counterbore)atribut:
- Material: High speed steel (SKH51)
- Applicable Drill: M8
- Drill Diameter (mm): 8.5
- Drill Length (mm): 30
- Blade Diameter(mm): 13.4
- Number of Blades: 2
- Specification: For bolt with hexagonal head socket
- Purpose of Use: Work material: Carbon steel, alloy steel, steel tools, cast iron, non-ferrous metal, aluminum alloy.
- Shank Diameter (mm): 10
- Total Length (mm): 79
- KEO Counterbore SetDeskripsi:Counterbores with built-in pilots (sometimes called solid pilot counterbores) are made from one piece of metal, which means the pilot cannot be removed. They can be used with one size of hole to create a flat-bottomed cavity at the top of the hole so that a bolt, nut, or other part is hidden beneath or sits flush with the top of the hole when installed into it. The pilot keeps the counterbore centered in the hole to ensure a level seat. These sets contain multiple solid pilot counterbores in a range of sizes.
- SOMTA MTS Counterbore Fineatribut:
- Material: High Speed Steel
- Standard: ISO 4207, DIN 375
- Suited Materials: General
- Type: Fine
- SOMTA Parallel Shank Counterbore MediumDeskripsi:Parallel Shank CounterboresFor counterboring holes to suit capscrew heads.atribut:
- Material: High Speed Steel
- Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Free Machining Stainless Steel, Lamellar Graphite Cast Iron, Aluminium Magnesium unalloyed, Aluminium Alloy < 5% Si, Duroplastics (short chipping)
- Standard: BS 328, ISO 4206, DIN 373
- Type: Medium
- KENNAMETAL Counter Boring ToolsDeskripsi:CTR - Counterbore
- Sherwood HSS 3FL SCR/SHK SP/FL CounterboreDeskripsi:Metric To suit bolt ISO Metric/Din Standards Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to BS328: 5:1983.atribut:
- Standards Met: BS 328
- Finish/Coating: Uncoated
- Material: High Speed Steel
- Plus S-axis carbide counterbore cutter S-24×16atribut:
- Guide Diameter (mm): 16
- Material: K20
- Outer Diameter (mm): 24
- Overall Length (mm): 135
- Shank Diameter (mm): 12
- Tip Angle (°): 3
- Sherwood Straight Shank Vent Drill (Mata Bor Lurus)atribut:
- Material: High Speed Steel
- System of Measurement: Metric
- Helix Type: High Helix
- Plus Tool Counterbore Cutteratribut:
- Coating: Non-coated
- Material: SKH51
Daftar Harga countersink drill Terbaru October 2026
| KRISBOW Countersink Drill Bit 90 Degree (Mata Bor Countersink) | Rp31.900 |
| TRUSCO Countersink Handle (Mata Bor Countersink) | Rp159.900 |
| BOSCH Countersink Drill Bit (Mata Bor Countersink) | Rp359.900 |
| Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink) | Rp109.900 |
| HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink) | Rp209.900 |
| HTD Countersink Multiple Cutting Edge 60° HSS (Mata Bor Countersink) | Rp199.900 |
| Fukuda Seiko (FKD) Capscrew Counterbore | Rp679.900 |
| Non Brand Chamfer Mill | Rp389.900 |
| Vertex Counterbore End Mills | Rp649.900 |
| NACHI Counterbore Drill for Hexagon Socket Head Bolts (Mata Bor Counterbore) | Rp719.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0fP104566015-4.jpg)
/P102772560-2.jpg)
/5vP111319211-1.jpg)
/P102044216-2.jpg)
/P101003021-1.jpg)
/P101003020-1.jpg)
%20Capscrew%20Counterbore/P102770669-1.jpg)


/52P102411182-2.jpg)
/65P102022221-2.jpg)






/fzP102143575-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)